- Product Details
Indeeco Control Panel (480 Volts, 3 Ph, 287.47 AMPS
Indeeco Control Panel For Specific Electric Space Heating Equipment. Catalog No: 830U-214346-C1C5FY2. Wiring Diagram: 831-2-5122-029-A-00. Panel Rating: 238 Kw, 480 Volts, 3 Ph, 287.47 Amps.
Product Details
- Stock No: ARC05B
- Manufacturer: Indeeco
- Model: 830U-214345-C1C5FY2
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22
- Width (Inches): 42
- Height (Inches): 55
- Weight (LBS): 350
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2009
- Year Removed from Production: 2025
- Spec Sheet Available: No
- Previously Used With: Evaporator Coil
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















