Industrial Service & Fabricators Horizontal Ammonia Accumulator (72in X 144in. 3385 Gallons)

Industrial Service & Fabricators Horizontal Ammonia Accumulator (72in X 144in. 3385 Gallons)

Industrial Service & Fabricators Horizontal Ammonia Accumulator. Model: HA 72-185. Serial No: 97-2441. National Board No: 2180. MAWP: 250 PSI @ 200 F. MDMT: -20 F @ 250 F. Year Built: 1997. Drawing No: 10085-2. Vessel Dimensions: 72"O.D. X 144"L.
Product Details
  • Stock No: CCA25
  • Manufacturer: Industrial Service & Fabricators Inc
  • Model: HA 72-185
  • Serial Number: 97-2441
Tank Details
  • Refrigeration Tank Type: Accumulator
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 72
  • Tank Length (Inches): 144
  • Tank Estimated Capacity (Gallons): 3,385
  • Tank National Board Number: 2180
  • Tank MAWP (PSI at temp): 250 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 72
  • Height (Inches): 80
  • Weight (LBS): 6,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Industrial Service & Fabricators Horizontal Ammonia Accumulator (72in X 144in. 3385 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed