- Product Details
Industrial Service Fabricators Horizontal Ammonia Receiver ( 25in. X 79in. 168 Gallons)
Industrial Service Fabricators Horizontal Ammonia Receiver ( 25in x 79in. 168 Gallons) Serial Number: 1473510. Tank National Board Number: 5600. Tank Estimated Capacity (Gallons): 168. Tank MAWP (PSI @ Temp): 250 PSI @ 200 F. Tank MAWT (PSI @ Temp): -20F at 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2005. Shipping Dimensions (Inches): 108 x 39 x 88. 1300 LB
Product Details
- Stock No: NSF21.77
- Manufacturer: Industrial Service & Fabricators Inc
- Serial Number: 05-5934
Tank Details
- Refrigeration Tank Type: Receiver
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 25
- Tank Length (Inches): 79
- Tank Estimated Capacity (Gallons): 168
- Tank National Board Number: 5600
- Tank MAWP (PSI at temp): 250 Psig @ 200 F.
- Tank MAWT (temp at PSI): -20F at 250 Psi
- Tank Inlets & Outlets Description: 4.5" Inlet and Outlet 4.5"
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 108
- Width (Inches): 39
- Height (Inches): 88
- Weight (LBS): 1,300
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2005
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















