Industrial Service & Fabricators, Inc. Ammonia Recirculator 36 in. dia x 96 in. H

Industrial Service & Fabricators, Inc. Ammonia Recirculator 36 in. dia x 96 in. H

2008 Industrial Service & Fabricators, Inc. Ammonia Recirculator Package. File: E112410. Job: 8808. Drawing: 8808-1WS. Panel ID: E08-263. SCCR: 5 kva. Voltage: 480/3/60. Service: 25 amps. Largest motor: 4.5 HP. System full load amps: 14.8 amps. Panel enclosure: UL type 4. Vertical ammonia vessel certified by Industrial Service & Fabricators (ISF), Nat’l Bd. no.: 7404, S/N: 08-7742, MAWP: 250 PSIG at 200ºF, MDMT -20ºF at 250 PSI, year built: 2008, made in USA. Oil pot vessel certified by ISF. Nat’l Bd. no.: 7405, S/N: 08-7743. MAWP: 300 PSIG at 200ºF, MDMT -50ºF at 300 PSI, year built: 2008, made in USA. Teikoku Motor Pump(s), type R42-217C4DM-0405S1-A, 45 GPM at 138 ft head, 3.4 kW (4.5 HP), 6.8 amps, 460V, 60 Hz, 3-phase, date Nov 2007. Ammonia ports: 6 in. Overall dimensions: 7 ft. 4 in. L x 5 ft. 8 in. W x 18 ft. H.

Product Details
  • Stock No: RBIE02.15
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 08-7742
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Industrial Service & Fabricators, Inc. Ammonia Recirculator 36 in. dia x 96 in. H
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed