Industrial Service & Fabricators, Inc Horizontal Receiver (16 in X 36 in. 40 Gallons)

Industrial Service & Fabricators, Inc Horizontal Receiver (16 in X 36 in. 40 Gallons)

Certifies by Industrial Service & Fabricators Inc Horizontal Ammonia Receiver. National Board: 3362. Model: HTV-16-36. Serial No: 99-3655. MAWP: 300 PSI @ 200 F. MDMT: -20 F @ 300 PSI. Vessel Dimensions: 16 in X 36 in. Estimated Gallons: 40 Gallons.
Product Details
  • Stock No: GMIC09
  • Manufacturer: RVS
  • Model: HTV-16-36
  • Serial Number: 99-3655
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 40
  • Tank National Board Number: 3362
  • Tank MAWT (temp at PSI): -20 F @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 45
  • Width (Inches): 35
  • Height (Inches): 58
  • Weight (LBS): 750
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1999
  • Spec Sheet Available: No
Industrial Service & Fabricators, Inc Horizontal Receiver (16 in X 36 in. 40 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed