Industrial Service & Fabricators Inc Horizontal Receiver (48in X 72in. 815 Gallons)

Industrial Service & Fabricators Inc Horizontal Receiver (48in X 72in. 815 Gallons)

Industrial Service & Fabricators Inc Horizontal Refrigeration Receiver. National Board: 3514. Serial No: 00-3809. Year Built: 2000. MAWP: 350 PSIG @ 150 F. MDMT: -20 F @ 350 PSI.
Product Details
  • Stock No: HCIJ04
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 00-3809
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 72
  • Tank Estimated Capacity (Gallons): 815
  • Tank National Board Number: 3514
  • Tank MAWP (PSI at temp): 350 PSI @ 150 F
  • Tank MAWT (temp at PSI): -20 F @ 350 PSI
  • Tank Inlets & Outlets Description: Inlet/Outlet: 3 IN
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 80
  • Width (Inches): 50
  • Height (Inches): 60
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Installation: 2000
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Industrial Service & Fabricators Inc Horizontal Receiver (48in X 72in. 815 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed