Industrial Service & Fabricators, Inc Vertical Ammonia Receiver ( 45in x 190in. 1500 Gallons)

Industrial Service & Fabricators, Inc Vertical Ammonia Receiver ( 45in x 190in. 1500 Gallons)

Industrial Service & Fabricators, Inc Vertical Receiver. Certified By: Industrial Service & Fabricators, Inc. Max. Allow. Working Pressure: 250 F @ 200 PSI. Min.Design Metal Temperature: -20 F @ 250 PSI. Serial No: 07-7502. Year Built: 2007. Vessel Dimensions: 45dia x 190L. Estimated Capacity (Gal): 1500 Gallons.
Product Details
  • Stock No: HDCY02
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 07-7501
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 45
  • Tank Length (Inches): 189
  • Tank Estimated Capacity (Gallons): 1,500
  • Tank National Board Number: 7163
  • Tank MAWP (PSI at temp): 250 PSIG @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSIG
  • Tank Inlets & Outlets Description: Inlet: 4" and Outlet: 2"
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 50
  • Height (Inches): 205
  • Weight (LBS): 5,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
Industrial Service & Fabricators, Inc Vertical Ammonia Receiver ( 45in x 190in. 1500 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed