Industrial Service & Fabricators Inc Vertical Ammonia Receiver ( 65in. X 306in. 4400 Gallons)

Industrial Service & Fabricators Inc Vertical Ammonia Receiver ( 65in. X 306in. 4400 Gallons)

Industrial Service & Fabricators Inc. Vertical Ammonia Receiver ( 65in x 306in. 4400 Gallons) Serial Number: 1509305. Tank National Board Number: 5708. Tank Estimated Capacity (Gallons): 4400. Tank MAWP (PSI @ Temp): 250 PSIG @ 200F. Tank MAWT (PSI @ Temp): -20F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2005. Shipping Dimensions (Inches): 306 x 83 x 83. 10000 LB
Product Details
  • Stock No: BBELL05
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 05-6032
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 65
  • Tank Length (Inches): 306
  • Tank Estimated Capacity (Gallons): 4,400
  • Tank National Board Number: 5708
  • Tank MAWP (PSI at temp): 250 PSIG @ 200F
  • Tank MAWT (temp at PSI): -20F @ 250 PSI
  • Tank Inlets & Outlets Description: Outlet(in): 6.5 & Inlet(in): 5.5
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 306
  • Width (Inches): 83
  • Height (Inches): 83
  • Weight (LBS): 10,000
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2005
  • Spec Sheet Available: No
  • Product Purchased From: American Ice Cream Company
Industrial Service & Fabricators Inc Vertical Ammonia Receiver ( 65in. X 306in. 4400 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed