Industrial Service & Fabricators Inc Vertical Ammonia Surge Drum (36in X 37in. 313 Gallons)

Industrial Service & Fabricators Inc Vertical Ammonia Surge Drum (36in X 37in. 313 Gallons)

Industrial Service & Fabricators Inc. Vertical Ammonia Surge Drum. National Board: 2179. Manufacture Serial No: 97-2440. Year Built: 1997. Vessel Dims: 3'0" O.D. X 3' 1.5" Length. Estimated Capacity: 313 Gallons.
Product Details
  • Stock No: CCA12
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 97-2440
Tank Details
  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 37
  • Tank Estimated Capacity (Gallons): 313
  • Tank National Board Number: 2179
  • Tank MAWP (PSI at temp): 250 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Gas Outlet: 8 inch.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 36
  • Height (Inches): 48
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1997
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Industrial Service & Fabricators Inc Vertical Ammonia Surge Drum (36in X 37in. 313 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed