Industrial Service & Fabricators Vertical Ammonia Recirculator (34in X 139in. 540 Gallons. 2 Pumps.)

Industrial Service & Fabricators Vertical Ammonia Recirculator (34in X 139in. 540 Gallons. 2 Pumps.)

Industrial Service & Fabricators, Inc Burleson, Texas USA.National Board: 8985, Max Allow. Working Pressure: 250 PSIG @ 200 F, Min.Design Metal Temp: -20 F @ 250 PSI, External Pressure: 0 PSIG @ 0 F, Serial No: 11-9323, Year Built: 2011. Dish Heads Tank Measuring(in) 34 dia x 139 L. Inlet & Outlet(in): 6.5 . (2) Hermetic Pumps - Hermetically Sealed Canned Motor Pumps are suitable for fluid temperatures ranging from -160 °C up to + 480 °C. (1):Lederle Hermetic Pump: Order No: 4110020584/011-03, Pump Type: CAM 2/3, Impeller: 114.0 mm, Motor Type: AGX 30, Model: 2015. (2):Lederle Hermetic Pump: Order No: 4110014747/011, Pump Type: CAM 2/3, Impeller: D 130 mm, Motor Type: AGX 3, Model: 2011.
Product Details
  • Stock No: OKF06
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 11-9323
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 34
  • Tank Length (Inches): 139
  • Tank Estimated Capacity (Gallons): 540
  • Tank National Board Number: 8985
  • Tank MAWP (PSI at temp): 250 PSIG @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
  • Tank Inlets & Outlets Description: Inlet & Outlet of 6.5
Pump Details
  • Pump Included?: Yes
  • Number of Pumps in Package: 2
  • Pump Manufacturer(s): Lederle
  • Pump Description(s): Lederle Hermetic Pump: Order No: 4110020584/011-03, Pump Type: CAM 2/3, Impeller: 114.0 mm, Motor Type: AGX 30, Model: 2015. Lederle Hermetic Pump: Order No: 4110014747/011, Pump Type: CAM 2/3, Impeller: D 130 mm, Motor Type: AGX 3, Model: 2011.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 166
  • Width (Inches): 51
  • Height (Inches): 82
  • Weight (LBS): 6,500
  • # of Pieces for Shipping: 2
Additional Product Details
  • Year of Manufacture: 2011
  • Spec Sheet Available: No
Industrial Service & Fabricators Vertical Ammonia Recirculator (34in X 139in. 540 Gallons. 2 Pumps.)

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed