Infatrol Electric Tunnel Oven - 50 ft.

Infatrol Electric Tunnel Oven - 50 ft.

Infatrol Electric Tunnel Oven. Belt: 44 in. W x 50 ft. L. Electric fired pass through style with stainless steel chain style belt. 72 KW. Max operating temp.: 200ºF. Honeywell digital process controls. Watlow series 988LF digital temperature controller. (2) Exhaust blowers.
Product Details
  • Stock No: KMCR68.35
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Infatrol Electric Tunnel Oven - 50 ft.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed