Infrapak Semi-Automatic Pallet Stretch Wrapper

Infrapak Semi-Automatic Pallet Stretch Wrapper

Infrapak Semi-Automatic Pallet Stretch Wrapper. Model SP2, S/N 801767T. Platform 50 in. by 50 in., 120 V, 10 amps, 1 phase, 60 hertz. This unit must be run in manual mode. Overall dimensions 93 in. L x 50 in. W x 76 in. H.

Product Details
  • Stock No: 35.1R-683.5a
  • Manufacturer: Infrapak
  • Model: SP2
  • Serial Number: 801767T
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Infrapak Semi-Automatic Pallet Stretch Wrapper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed