Ingersoll-Dresser Centrifugal Pump (5 HP, 150 GPM Max)

Ingersoll-Dresser Centrifugal Pump (5 HP, 150 GPM Max)

Ingersoll-Dresser Centrifugal Pump. S/N: 0999-7470-A HOC3+. Size: 1.5x1x6. Flow rate for new pump is 150 gpm with required horsepower and pressure. *Note: Impeller is missing. Baldor motor, 5 hp, 3500 rpm, 11/5.5 amps, 60 Hz, 3 phase. Inlet: 1-1/2 in. flange port. Outlet: 1 in. flange port. Flange diameter (inlet/outlet): 5-1/2 / 4-3/4 in. (4) 5/8 in. mounting holes. Overall dimensions: 2 ft. 11 in. L x 1ft. 2-1/2 in. W x 1 ft. 2-1/2 in. H.(ACN42).

Product Details
  • Stock No: NOIP8030
  • Manufacturer: Ingersoll-Dresser
  • Serial Number: 0999-7470-A HOC3+
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 150
  • Max Speed RPM: 3550
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 3: 5.5 / 4.75
  • Inlet/Outlet 3 # Flange Holes: 4
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 3500
  • Motor Amps: 11/5.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 35
  • Width (Inches): 14.5
  • Height (Inches): 14.5
  • ACN: 42
Additional Product Details
  • Known Issues or Problems: Missing impeller
Ingersoll-Dresser Centrifugal Pump (5 HP, 150 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed