- Product Details
Ingersoll-Dresser Centrifugal Pump - 6x4x13
Ingersoll-Dresser Centrifugal Pump. S/N: 0101-6023 H0C3+. Size: 6x4x13. Ref. No: A268761. Mat'l: SS. Impeller diameter: 12. Maximum impeller size: 13. Maximum design pressure: 275 psig. Baldor Super E Motor, 50 hp, 1775 rpm, 230/460 V, 114/57 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. 10 in. L x 2 ft. 3 in. W x 2 ft. 4-1/2 in. H.
Product Details
- Stock No: DTTC2048.
- Manufacturer: Ingersoll-Dresser
- Serial Number: 0101-6023 H0C3+
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









