Ingersoll-Dresser D-824 Centrifugal Pump

Ingersoll-Dresser D-824 Centrifugal Pump

Ingersoll-Dresser Centrifugal Pump. Model: D-824. S/N: W8326. Size: 3x1.5x8. Flow rate for new pump is 140 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 7 in. Maximum impeller size: 8 in. Pump mat'l: CI. Baldor industrial motor, 10 hp, 3450 rpm, 230/460 V, 24/12 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. flanged port. Outlets: (1) 1-1/2 in. dia. flanged port. Overall dimensions: 2 ft. 1 in. L x 1 ft. 6 in. W x 1 ft. 7 in. H. (ACN34)

Product Details
  • Stock No: DTTC2046.
  • Manufacturer: Ingersoll-Dresser
  • Model: D-824
  • Serial Number: W8326
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ingersoll-Dresser D-824 Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed