Ingersoll-Dresser D1012 Centrifugal Pump (3 HP, 115 GPM Max)

Ingersoll-Dresser D1012 Centrifugal Pump (3 HP, 115 GPM Max)

Ingersoll-Dresser Centrifugal Pump. Model: D1012. Size: 3x1.5x8. Flow rate for new pump is 115 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor electric motor, 3 hp, 1760 rpm, 230/460 V, 8/4 amps, 60 Hz, 3 phase. Inlet: (1) 3 in. dia. flanged port. Outlet: (1) 3 in. dia. S-Line. Overall dimensions: 4 ft. 4 in. L x 1 ft. 7 in. W x 2 ft. 10 in. H.(ACN48)(H9/5I).
Product Details
  • Stock No: DPPE3004.
  • Manufacturer: Ingersoll-Dresser
  • Model: D1012
  • Serial Number: 0296-5338D
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 115
  • Max Speed RPM: 3550
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: S-Line
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor RPM: 1760
  • Motor Voltage: 230/460
  • Motor Amps: 8/4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 52
  • Width (Inches): 19
  • Height (Inches): 34
  • ACN: 48
Additional Product Details
Ingersoll-Dresser D1012 Centrifugal Pump (3 HP, 115 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed