- Product Details
Ingersoll-Dresser D824 Centrifugal Pump (15 HP, 120 GPM Max)
Ingersoll-Dresser Centrifugal Pump. Model: D824. Size: 2.5x1.5x8. Impeller diameter: 7.4 in. Flow rate for new pump is 120 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Baldor Industrial Motor, 15 hp, 3450 rpm, 208-230/460 V, 37.5-34/17, 60 Hz, 3 phase. Inlets: (1) 2-1/2 in. dia. FNPT. Outlets: (1) 1-1/2 in. dia. FNPT. Overall dimensions: 2 ft. L x 1 ft. W x 1 ft. 3 in. H.(ACN29a)(H9).
- Stock No: DTTC2053.
- Manufacturer: Ingersoll-Dresser
- Model: D824
- Serial Number: 2177
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 120
- Impeller Diameter (inches): 7.4
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 2.5
- Inlet/Outlet Type 1: FNPT
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: FNPT
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 3450
- Motor Voltage: 208-230/460
- Motor Amps: 37.5-34/17
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 215 JM
- Length (Inches): 24
- Width (Inches): 12
- Height (Inches): 15
- ACN: 29a
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























