Ingersoll Rand 17928749 Safety Relief Valve (200 PSI)

Ingersoll Rand 17928749 Safety Relief Valve (200 PSI)

Ingersoll Rand Safety Relief Valve 200 PSI. Part No: 17928749.
Product Details
  • Stock No: KSIC310
  • Manufacturer: Ingersoll Rand
  • Model: 17928749
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 1
  • Width (Inches): 1
  • Height (Inches): 1
  • Weight (LBS): 1
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ingersoll Rand 17928749 Safety Relief Valve (200 PSI)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed