Ingersoll Rand ARO Corporation Diaphragm Pump

Ingersoll Rand ARO Corporation Diaphragm Pump

Ingersoll Rand ARO Corporation Diaphragm Pump. Model: PD2GA-AAP-AAA. Santoprene material. -40º to 225º F. Inlets/outlets: (2) 2-1/2 in. FNPT, (1) 2 in. MNPT. Overall dimensions: 1 ft. 8-1/2 in. L x 1 ft. 1 in. W x 2 ft. 2-1/2 in. H.
Product Details
  • Stock No: MASH036
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: PD2GA-AAP-AAA
  • Serial Number: 19038073
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20.5
  • Width (Inches): 13
  • Height (Inches): 26.5
Additional Product Details
Ingersoll Rand ARO Corporation Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed