Ingersoll Rand Aro Diaphragm Pump

Ingersoll Rand Aro Diaphragm Pump

Ingersoll Rand Aro Diaphragm Pump. Model: 6861A3-344-C. S/N: D0073303. Inlets/outlets: (2) ½ in. FNPT. (2) 1-1/2 in. FNPT. Overall dimensions: 1 ft. L x 8 in. W x 1 ft. 6-5/8 in. H.

Product Details
  • Stock No: MASH035
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: 6861A3-344-C
  • Serial Number: D0073303
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ingersoll Rand Aro Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed