Ingersoll-Rand Centrifugal Pump

Ingersoll-Rand Centrifugal Pump

Ingersoll-Rand Centrifugal Pump. Model: A 0462-5129. Type: 3RVS-7-1/2. Flow rate for new pump is 360 gpm with required horsepower and pressure. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4.875 in. Hydrostatic test pressure: 100 psi. Seal: 10043. General Electric motor: 7-1/2hp, 3 phase. Inlet: (1) 4-1/2 in. dia. port. Outlet: (1) 2-1/2 in. dia. port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H.

Product Details
  • Stock No: RGMP281D
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: A 0462-5129
  • Serial Number: 3RVS-7-1/2
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ingersoll-Rand Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed