Ingersoll Rand D300IN Direct Expansion Compressed Air Dryer (176 CFM)

Ingersoll Rand D300IN Direct Expansion Compressed Air Dryer (176 CFM)

Ingersoll Rand Direct Expansion Compressed Air Dryer. Model: D300IN. Air Flow: 176 CFM. Power Supply: 230v/1Ph/60Hz. Total Amps: 8 Amps. Cooling Fluid Refrigerant: R-407C-32 oz. In.Air Max Temp: 140 F. Max Temperature: 122 F. Refrigerant Design Pressure - Low Side: 203 PSIG, High Side: 320 PSIG.
Product Details
  • Stock No: RDYI07
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: D300IN
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • If Multiple Motors, Motor Descriptions vs specs: (1) Fan Motor - 230 Volt, 0.8 FLA, 1/3 HP.
Dimensions:
  • Length (Inches): 17
  • Width (Inches): 15
  • Height (Inches): 17
  • Weight (LBS): 300
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Ingersoll Rand D300IN Direct Expansion Compressed Air Dryer (176 CFM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed