- Product Details
Ingersoll Rand EP25-ESP Screw Air Compressor (25 HP, 91 CFM)
Ingersoll-Rand EP25 Series Screw Air Compressor. Serial No: AN3792U99013. Model: EP25-ESP. Serial No: AN3792U99013. Capacity: 91 CFM. Rated Operating Pressure: 125 PSIG. Max Discharge Pressure: 123 PSIG. Nominal Drive Motor
Product Details
- Stock No: RDYI09
- Manufacturer: Ingersoll-Rand Inc.
- Model: EP25-ESP
- Serial Number: AN3792U99013
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 2
- If Multiple Motors, Motor Descriptions vs specs: (1) Nominal Drive Motor: 25 Hp, 3 Ph, 60 Hz, 230/460 Volts. (1) Nominal Fan Motor: 0.5 HP, 60 Hz, 230/460 Volts.
Dimensions:
- Length (Inches): 65
- Width (Inches): 32
- Height (Inches): 42
- Weight (LBS): 2,300
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2025
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!



























