Ingersoll-Rand H-HC Centrifugal Pump

Ingersoll-Rand H-HC Centrifugal Pump

Ingersoll-Rand Centrifugal Pump. S/N: 0979/4579. Type: H-HC. Size: 4x3x6H. Impeller diameter: 4-3/4 in. Capacity: 360 gpm @ 65 tdh. U.S. Electric Motor, 10 hp, 3500 rpm, 230/460 V, 26/13 amps, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. flanged port. Outlets: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. 3-1/2 in. L x 1 ft. 3 in. W x 1 ft. 2-1/2 in. H.

Product Details
  • Stock No: RGMP404B
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: 4x3x6H
  • Serial Number: 0979/4579
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Ingersoll-Rand H-HC Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed