Ingersoll-Rand Inc. 612041-X Drum Pump (14 GPM Max)

Ingersoll-Rand Inc. 612041-X Drum Pump (14 GPM Max)

Ingersoll Rand Aro Corporation Piston Drum Pump. Model: 612041-X. Nominal capacity: 14 gpm. Inlets: (1) 3/4 in. dia. port. (product in). Outlets: (1) 1 in. dia. FNPT (product out). Air inlet: (1) 1/4 in. dia. quick connect fitting. Air outlet: (1) 1/2 in. dia. port. Overall dimensions: 8-1/2 in. L x 3 in. W x 4 ft. 5 in. H.

Product Details
  • Stock No: CSWB103B.
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: 612041-X
Pump Details
  • Pump Type: Drum
  • Max Gallons Per Minute GPM: 14
  • Maximum Pressure MAWP (PSI): 120
  • # Inlets: 2
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 0.75
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1
  • Inlet/Outlet Type 2: FNPT
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 0.25
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 1.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8.5
  • Width (Inches): 3
  • Height (Inches): 53
Additional Product Details
Ingersoll-Rand Inc. 612041-X Drum Pump (14 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed