Ingersoll-Rand Inc. Diaphragm Pump

Ingersoll-Rand Inc. Diaphragm Pump

Ingersoll-Rand Diaphragm Pump. Inlet/outlet: (1) 2-1/4 in. FNPT. (1) 2 in. MNPT. Overall dimensions: 1 ft. 7-1/2 in. L x 1 ft. W x 2 ft. 2-1/4 in. H.

Product Details
  • Stock No: MASH270
  • Manufacturer: Ingersoll-Rand Inc.
Pump Details
  • Pump Type: Diaphragm
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 1: 2.25
  • Inlet/Outlet Type 1: FNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet Size (Inches) 2: 2
  • Inlet/Outlet Type 2: MNPT
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 19.5
  • Width (Inches): 12
  • Height (Inches): 26.25
Additional Product Details
Ingersoll-Rand Inc. Diaphragm Pump
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed