Ingersoll Rand Motor - 5 HP

Ingersoll Rand Motor - 5 HP

Ingersoll Rand Motor. Model 3 VH, 184TTFR8948AR L, At 50 Hz: 3 hp, 1,460 rpm, 200/380-415 colt, 11.4/5.7-5.7 amps, 3 ph. At 60 Hz: 5 hp, 1,725 rpm, 230/460 volt, 13/6.5 amps, 3 phase.

Product Details
  • Stock No: SGM221.
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: 3 VH
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Ingersoll Rand Motor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 13/6.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
Ingersoll Rand Motor - 5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed