Ingersoll Rand Pneumatic No-Loss Drain

Ingersoll Rand Pneumatic No-Loss Drain

Ingersoll Rand: Model No: PNLD11-28, Serial No: RD-J18, Maximum Pressure: 450 PSIG, Maximum Temp: 180F. Fully Pneumatic Drain That requires no Electricity. Extended Maximum Operating Pressure up to 750 PSI.
Product Details
  • Stock No: OTIS95
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: PNLD11-28
  • Serial Number: RD-J18
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 1,212
  • Height (Inches): 7
  • Weight (LBS): 30
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Ingersoll Rand Pneumatic No-Loss Drain

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed