Inotech Steri 250 Dry Glass Bead Sterilizer

Inotech Steri 250 Dry Glass Bead Sterilizer

Inotech Steri 250 Dry Glass Bead Sterilizer. 250ºC operating temperature destroys all microorganisms, including spores, in less than 10 seconds. Sterilizing well dimensions: 1-3/4 in. dia. 3 in. deep. Overall dimensions: 5- 7/8 in. L x 4-7/8 in. W x 5-3/4 in. H.(ACN3a).

Product Details
  • Stock No: SWCS21.a
  • Manufacturer: Inotech
  • Model: Steri 250
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5.875
  • Width (Inches): 4.875
  • Height (Inches): 5.75
  • ACN: 3a
Additional Product Details
Inotech Steri 250 Dry Glass Bead Sterilizer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed