Insulated Panels for Walk-In Freezer / Cooler

Insulated Panels for Walk-In Freezer / Cooler

Insulated Cooler Panels for Walk-In, 100 x 100 ft x 20 ft. high room. Thickness: 5 in. Panel Width: 4 ft. Also have 8x12 insulated doors. White color metal sheathing inside and out. Panels are stored inside warehouse and inside cargo containers. Sizes are listed below: 2 - 22'4 by 5 thick
Product Details
  • Stock No: JWOH01-04
  • Manufacturer: Not Specified
Cooler Details
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 268
  • Width (Inches): 48
Additional Product Details
Insulated Panels for Walk-In Freezer / Cooler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed