Insulated Tubes

Insulated Tubes

Insulated Tube. Stainless steel construction. Tube dimensions: 4 in. dia. x 36 in. L. Inlets: (2) 3/8 in. dia. quick connect fittings, (1) 4 in. dia. I-line fitting (female). Outlets: (1) 4 in. dia. S-line fitting. Overall dimensions: 55 in. L x 6 in. W x 11 in. H. Quantity: 4

Product Details
  • Stock No: SSPN280.4a-01
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 6
  • Height (Inches): 11
Additional Product Details
Insulated Tubes
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed