Intercomp Co. Digital Platform Scale- 10,000 lbs

Intercomp Co. Digital Platform Scale- 10,000 lbs

Intercomp Co. Digital Platform Scale- 10,000 lbs. Model: IN-55-10K. S/N: 27011. Size: 60 in. L x 60 in. W. dMax: 5,000. eMin: 2. Overall dimensions: 60 in. L x 60 in. W x 2 in. H. SOLD
Product Details
  • Stock No: AARF18EB.
  • Manufacturer: Intercomp Co.
  • Model: IN-55-10K
  • Serial Number: 27011
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Intercomp Co. Digital Platform Scale- 10,000 lbs
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed