International Boiler Work Hot Water Boiler

International Boiler Work Hot Water Boiler

International Boiler Works Hot Water Boiler. S/N: BF100LPF8, National BD no. 444. MAWP: 150 psi @ 250 °F. Heating surface: 319 sq ft. Power input: 1231 KW. Minimum relief capacity: 35,000,000. S/N: BF100LPF8, control no. C1000066. Power supply: 460 V, 3 hp, 60Hz. Power Flame Burner: Model CR3-G-25, S/N: 099363647, invoice no. 112480. Natural gas. Max MBH: 47.18. Control V 115/10 5 amps. Motor: 1.5 hp. Integral control: SP 4D. Gas manifold pressure: 5.17. Overall dimensions: 80 in. L x 51 in. W x 85 in. H.

Product Details
  • Stock No: 90.RBD2.5
  • Manufacturer: International
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
International Boiler Work Hot Water Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed