International Comfort Products Condensing Unit - 15 Ton

International Comfort Products Condensing Unit - 15 Ton

International Comfort Products (ICP) Condensing unit. Approximate capacity: 15 tons. Model: CAC180LBA. S/N: L022386376. Complete with (2) fans, (2) compressors, R22 refrigerant.(H15).

Product Details
  • Stock No: MDMG355.5
  • Manufacturer: International
  • Model: CAC180LBA
  • Serial Number: L022386376
  • Unit Nominal Tons (TR): 15
  • Compressor Descriptions: (2) compressors
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
International Comfort Products Condensing Unit - 15 Ton
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed