International Control Systems Screw Compressor Motor Control Starter - 250 HP

International Control Systems Screw Compressor Motor Control Starter - 250 HP

International Control Systems Screw Compressor Motor Control Starter. Serial no: J27-9697-2. Capacity largest motor: 250 HP, 460V, 60 Hz, 3 phase. Features Allen-Bradley SMC™ Dialog plus controller. Overall dimensions: 2 ft. 6 in. L x 22 in. W x 6 ft. H.

Product Details
  • Stock No: NOI1120
  • Manufacturer: International Control Systems
  • Serial Number: J27-9697-2
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
International Control Systems Screw Compressor Motor Control Starter - 250 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed