Interpack USA Series Carton Sealer

Interpack USA Series Carton Sealer

2002 Interpack USA Series Carton Sealer. Model: USA2024-SB/3. S/N: D02M544001, Conveyor belt dimensions: 1 ft. W x 3 ft. 4 in. L. Minimum carton size: 6 in. L x 4 in. W. x, 4.5 in. H. Maximum carton size: Infinite L. x 20 in. W. x 24 in. H. Maximum case weight: 85 lbs. Tape Size: 3 in. Belt speed: 82 ft/min. Two (2) Bodine Electric motors, 1/3 hp, 115 V, 9.6 amps, 60 Hz, single phase. The USA 2024-SB is an ideal choice for processing narrow, lightweight, or void filled cases. Its selectable, floating upper assembly is perfect for processing compressible overfills and special features insure that downward force on the case is reduced during processing. Overall dimensions: 6 ft. 2 in. L x 3 ft. 7 in. W x 5 ft. 5 in. H. (ACN50).

Product Details
  • Stock No: SFEC195.9a
  • Manufacturer: Intrapak
  • Model: USA 2024-SB/3
  • Serial Number: D02 M544 001
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • Motor Manufacturer: Bodine Electric
  • Motor Horsepower(HP): 0.33
  • Motor Voltage: 115
  • Motor Amps: 9.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 74
  • Width (Inches): 43
  • Height (Inches): 65
  • ACN: 50
Additional Product Details
  • Year of Manufacture: 2002
Interpack USA Series Carton Sealer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed