Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel

Intervac Vacuum Pump Stainless Steel. Model: PL51/2CA3. S/N: A2749. Vacuum capacity: 35cfm at 28 in. Hg. Inlets/outlets: (2) 2 in. dia. raised face ANSI flanges. Overall dimensions: 27 in. L x 24 in. W x 21 in. H. (ACN141).

Product Details
  • Stock No: OIP110.
  • Manufacturer: Intervac
  • Model: PL51/2CA3
  • Serial Number: A2749
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Intervac Vacuum Pump Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed