Intralox Conveyor 36 in. W x 20 ft. L

Intralox Conveyor 36 in. W x 20 ft. L

Stainless steel Frame conveyor with intralox belt. 36 in. W x 20 ft. L, includes electric gear drive and drip pan. Previously used to convey apples into a hopper feeder.
Product Details
  • Stock No: AANF262
  • Manufacturer: Intralox
Conveyor Details
  • Conveyor Type: Belt Conveyors
  • Conveyor Width (inches): 36
  • Conveyor Length (inches): 240
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
Dimensions:
Additional Product Details
  • Previously Used With: Previously used in an apple conveying application after a hopper feeder.
Intralox Conveyor 36 in. W x 20 ft. L
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed