IPS Cryotransfer Nitrogen IQF Tunnel Freezer

IPS Cryotransfer Nitrogen IQF Tunnel Freezer

Integrated Process Systems Cryotransfer IQF Tunnel Freezer. Nitrogen flash freeze process. Fan forced cold air distribution. 24 in. W stainless steel mesh belt conveyor. 2-1/2 in. product clearance, 27 ft. overall length. Piston assist lift-top covers. Sterling Electric Lube Free drive motor & Speedtrol drive motor. Honeywell GN2 digital temp. control.

Click here to see a video of the equipment
Product Details
  • Stock No: PMHT07
  • Manufacturer: Integrated Process Systems
  • Model: Cryotransfer
IQF Details
  • IQF Type: Tunnel
  • Insulated Panels Included? No
Belt Details
  • Belt Description: Stainless steel mesh belt conveyor
  • Total Belt Length (Feet): 27
  • Total Belt Width (Inches): 24
Control Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Description: Honeywell GN2 digital temp. control
Previous Refrigerant
  • Previous Refrigerant: Cryo - Nitrogen
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: No
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 1972
  • Spec Sheet Available: No
IPS Cryotransfer Nitrogen IQF Tunnel Freezer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed