Iron Holding Hopper

Iron Holding Hopper

Iron Holding Hopper. With screw conveyor, 25 ft. L x 10 ft. W x 7 ft. deep for holding raw rendering product.

Product Details
  • Stock No: RBFM675.9
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 300
  • Width (Inches): 120
  • Height (Inches): 84
Additional Product Details
Iron Holding Hopper
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed