ISF, Inc. Horizontal Ammonia Surge Drum - 900 gallons

ISF, Inc. Horizontal Ammonia Surge Drum - 900 gallons

ISF, Inc. Horizontal Ammonia Surge Drum. Certified by Industrial Service & Fabricators, Inc. – Burleson, TX USA. MAWP: 250 PSIG at 200F. MDMT: -20F at 250 PSI. External Pressure: 0 PSIG at 0F. S/N: 04-5505. Nat’l Bd. No.: 5173. Year: 2004. (2) Safety relief valves. Previously used with an ammonia-glycol plate-Frame chilling system. Estimated capacity: 900 gallons. Sidewall dimensions: 116 in. L x 48 in. dia. Ports: (4) 8 in., (1) 2 in. Overall dimensions: 148 in. L x 54 in. W x 115 in. H.
Product Details
  • Stock No: LBKA401B
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 04-5505
Tank Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ISF, Inc. Horizontal Ammonia Surge Drum - 900 gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed