ISF Vertical Ammonia Recirculator - 42 in. dia. x 10 ft. H.

ISF Vertical Ammonia Recirculator - 42 in. dia. x 10 ft. H.

ISF Vertical Desuperheater / HT Ammonia Recirculator. Sidewall dimensions: 42 in. dia. x 10 ft. High. Certified by Industrial Service & Fabricators, Inc. Burleson Texas. MAWP: 250 PSIG at 200F. MDMT: -20F at 250 PSI. Serial 02-4538. Year: 2002. Nat’l Bd.: 4225. *Drawings are available.

Product Details
  • Stock No: BDPC281.42a
  • Manufacturer: Industrial Service & Fabricators Inc
  • Serial Number: 02-4538
Tank Details
Pump Details
Micro Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: Seafood Supplier
ISF Vertical Ammonia Recirculator - 42 in. dia. x 10 ft. H.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed