ISF Vertical Ammonia Recirculator (48in X 160in. 1,505 Gallons)

ISF Vertical Ammonia Recirculator (48in X 160in. 1,505 Gallons)

Certified by Industrial Service & Fabricators, Inc Vertical Ammonia Recirculator. National Board: 7012. Serial No: 07-7350. Year Built: 2007. MAWP: 250 PSIG @ 200 F. MDMT: -20 F @ 250 PSI.
Product Details
  • Stock No: YTAE07
  • Manufacturer: ISF
  • Serial Number: 07-7350
Tank Details
  • Refrigeration Tank Type: Recirculator
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 48
  • Tank Length (Inches): 160
  • Tank Estimated Capacity (Gallons): 1,505
  • Tank National Board Number: 7012
  • Tank MAWP (PSI at temp): 250 PSI @ 200 F
  • Tank MAWT (temp at PSI): -20 F @ 250 PSI
Pump Details
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (2) Teikoku Motor's - 12.3 Hp, 60 Hz, 460 Volts, 3 Ph.
Dimensions:
  • Length (Inches): 90
  • Width (Inches): 74
  • Height (Inches): 242
  • Weight (LBS): 7,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Spec Sheet Available: No
ISF Vertical Ammonia Recirculator (48in X 160in. 1,505 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed