- Product Details
ITT Bell & Gossett 1-1/4AA41 Centrifugal Pump (0.25 HP, 10 GPM Max)
Bell & Gossett Pump. Model: 1-1/4AA41. S/N: 921066/BF. Leeson motor, ¼ hp, 1725 rpm, 115-208/230 V, 4.8-2.4 amps, 60 Hz. Pump capacity: 10 gpm at 15 ft. head. Max. rpm: 1750. Flange: 4-1/2 in. with (2) holes each ½ in., center to center 3 in. Inlet/outlet: (2) 1-1/4 in. Overall dimensions: 17-1/2 in. Lx 13-1/2 in. W x 12 in. H.
Product Details
- Stock No: DBHK012.
- Manufacturer: ITT Bell & Gossett
- Model: 1-1/4AA41
- Serial Number: 921066/BF
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 10
- Max Speed RPM: 1750
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1.25
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 4.5
- Inlet/Outlet 1 # Flange Holes: 2
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1.25
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 4.5
- Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Leeson
- Motor Horsepower(HP): 0.25
- Motor RPM: 1725
- Motor Voltage: 115-208/230
- Motor Amps: 4.8-2.4
- Motor Hertz (Hz): 60
Dimensions:
- Length (Inches): 17.5
- Width (Inches): 13.5
- Height (Inches): 12
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













