ITT Bell & Gossett 1-1/4AC Centrifugal Pump (1 HP, 70 GPM Max)

ITT Bell & Gossett 1-1/4AC Centrifugal Pump (1 HP, 70 GPM Max)

Bell & Gossett 1510 Series Centrifugal Pump, Model: 1-1/4AC. S/N: 1405321. Capacity: 70 gpm @ 25 tdh. Century E-Plus Motor, 1.0 hp, 1745 rpm, 230/460 V, 2.7/1.35 amps. Applications include: hydronic heating and cooling systems, industrial pressure boosting, and general pumping applications. High efficiency, low operating costs, and easy maintenance. Inlets: (1) 1-1/2 in. dia. NPT (male). Outlets: (1) 1-1/4 in. dia. NPT (female). Overall dimensions: 28-1/2 in. L x 12 in. W x 17 in. H.
Product Details
  • Stock No: SNPM105.a
  • Manufacturer: ITT Bell & Gossett
  • Model: 1-1/4AC
  • Serial Number: 1405321
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 70
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.25
  • Inlet/Outlet Type 2: NPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Century
  • Motor Horsepower(HP): 1
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 2.7/1.35
Dimensions:
  • Length (Inches): 28.5
  • Width (Inches): 12
  • Height (Inches): 17
Additional Product Details
ITT Bell & Gossett 1-1/4AC Centrifugal Pump (1 HP, 70 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed