ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP

ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP

ITT Bell & Gossett 1510 Centrifugal Pump. Model: 5E 10318B. Impeller diameter: 10-1/2 in. Capacity: 850 gpm / 120 feet head. MAWP: 175 psi. U.S. Electrical Motor, 30 hp, 1775 rpm, 230/460 V, 71/35.5 amps, 60 Hz, 3 phase. Inlets: (1) 6 in. dia. flanged port. Outlets: (1) 5 in. dia. flanged port. Overall dimensions: 4 ft. 4 in. L x 1 ft. 8 in. W x 2 ft. 2 in. H.(H9).
Product Details
  • Stock No: LSHD011.
  • Manufacturer: ITT Bell & Gossett
  • Model: 5E 10318B
  • Serial Number: 201271
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ITT Bell & Gossett 1510 Centrifugal Pump - 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed