- Product Details
ITT Bell & Gossett 1X1-1/2X80T Centrifugal Pump (1 HP, 5 GPM Max)
Bell & Gossett Pump. Model: 1X1-1/2X80T. S/N: 1506649-C98. Unimount 125 motor, 1 hp, 1745 rpm, 230/460 V, 3.6-1.8 FL, 3.7/1.85 SF, 60 Hz, 3 phase. Pump capacity: 5 gpm at 50 ft. head. Maximum rpm: 1800. Inlets: 1-1/2 in. Outlets: 1 in. Overall dimensions: 17-1/2 in. L x 9-1/2 in. W x 15 in. H.
Product Details
- Stock No: DBHK005.
- Manufacturer: ITT Bell & Gossett
- Model: 1X1-1/2X80T
- Serial Number: 1506649-C98
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 5
- Max Speed RPM: 1800
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 1
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Unimount
- Motor Horsepower(HP): 1
- Motor RPM: 1745
- Motor Voltage: 230/460
- Motor Amps: 3.7/1.85
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 17.5
- Width (Inches): 9.5
- Height (Inches): 15
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












