ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)

ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)

Bell & Gossett 1531 Series Centrifugal Pump. Model: 312T. S/N: 2032202. Uses: Hydronic heating and cooling systems, general service, cooling towers and industrial. Back pullout design allows ease of maintenance, self-flushing mechanical seals, aluminum bronze shaft sleeve, balanced impeller for quiet, vibration free performance, heavy duty cast iron volute construction for 175 PSI working pressure. U.S. Electrical Motor, 1-1/2 hp, 1730 rpm, 208-230/460 V, 5.2/2.6 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. threaded suction port. Outlets: (1) 2 in. threaded discharge port. Overall dimensions: 17-1/2 in. L x 13 in. W x 10-1/2 in. H.

Product Details
  • Stock No: THHS017.
  • Manufacturer: ITT Bell & Gossett
  • Model: 312T
  • Serial Number: 2032202
Pump Details
  • Pump Type: Centrifugal
  • Maximum Pressure MAWP (PSI): 175
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 3
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1730
  • Motor Voltage: 208-230/460
  • Motor Amps: 5.2/2.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 17.5
  • Width (Inches): 13
  • Height (Inches): 10.5
Additional Product Details
ITT Bell & Gossett 312T Centrifugal Pump (1.5 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed