ITT Bell & Gossett 5G 11.125 BF Centrifugal Pump (40 Hp, 682 GPM Max)

ITT Bell & Gossett 5G 11.125 BF Centrifugal Pump (40 Hp, 682 GPM Max)

ITT Bell & Gossett 1510 Series Centrifugal Pumps. Serial No: 2229008. Model: 5G 11.125 BF. Rated capacity for new pump is 682 gpm with required horsepower. Maximum working pressure: 175 psi. U.S. Electric Motor, 40 hp. Inlets: (1) 6 in. dia. flanged suction port. Outlets: (1) 5 in. dia. flanged discharge port. Overall dimensions: 6 ft. 1 in. L x 3 ft. 8-1/2 in. W x 4 ft. 2 in. H.
Product Details
  • Stock No: JDWW100A
  • Manufacturer: ITT Bell & Gossett
  • Model: 5G 11.125 BF
  • Serial Number: 2229008
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 683
  • Max Speed RPM: 1,800
  • Maximum Pressure MAWP (PSI): 75
  • Impeller Diameter (inches): 11.125
  • # Inlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet Flange Size (inches) 1: 6
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Type 2: Flange
  • Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical
  • Motor Horsepower(HP): 40
  • Motor RPM: 1,780
  • Motor Voltage: 230/460
  • Motor Amps: 92/46
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 324T
Dimensions:
  • Length (Inches): 73
  • Width (Inches): 45
  • Height (Inches): 50
  • Weight (LBS): 2,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
ITT Bell & Gossett 5G 11.125 BF Centrifugal Pump (40 Hp, 682 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed