- Product Details
ITT Bell & Gossett 5G 11.125 BF Centrifugal Pump (40 HP, 682 GPM Max)
ITT Bell & Gossett 1510 Series Centrifugal Pumps. Serial No: 2229006 Model: 5G 11.125 BF. Rated capacity for new pump is 682 gpm with required horsepower. Maximum working pressure: 175 psi. U.S. Electric Motor, 40 hp. Inlets: (1) 6 in. dia. flanged suction port. Outlets: (1) 5 in. dia. flanged discharge port. Overall dimensions: 6 ft. 1 in. L x 3 ft. 8-1/2 in. W x 4 ft. 2 in. H.
Product Details
- Stock No: JDWW100I
- Manufacturer: ITT Bell & Gossett
- Model: 5B 11.125 BF
- Serial Number: 2229006
Pump Details
- Pump Type: Centrifugal
- Max Gallons Per Minute GPM: 682
- Max Speed RPM: 1,800
- Maximum Pressure MAWP (PSI): 175
- Impeller Diameter (inches): 11.125
- # Inlets: 1
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet Flange Size (inches) 1: 6
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet Flange Size (inches) 2: 5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: US Electrical
- Motor Horsepower(HP): 40
- Motor RPM: 1,780
- Motor Voltage: 230/460
- Motor Amps: 92/46
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 324T
Dimensions:
- Length (Inches): 73
- Width (Inches): 45
- Height (Inches): 40
- Weight (LBS): 2,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















